Skip to content Skip to navigation menu
CAMROL® Crowned Bearing Steel Sealed Yoke Mount Cam Follower

CCYR 1 3/8 S

CAMROL® Crowned Bearing Steel Sealed Yoke Mount Cam Follower
Item #101087571
  • Sealed
  • Bearing Steel - Crowned Roller
  • 0.375 in ID
  • 1.375 in Roller Diameter
  • 0.75 in Roller Width
CAMROL® Crowned Bearing Steel Sealed Yoke Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sealed
  • Bearing Steel - Crowned Roller
  • 0.375 in ID
  • 1.375 in Roller Diameter
  • 0.75 in Roller Width

features

  • Yoke type cam follower
  • Crowned outside diameter
  • Needle rolling elements
  • LUBRI-DISC® seal
Weight 0.28 LB
EAN or UPC 726166056933
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison