- 1 in Inside Diameter - 1.75 in Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Finish | Black Oxide |
| I.D. | 1 in |
| Bearing Type | Full Compliment Needle Rollers |
| Inch/Metric | Inch |
| Overall Width | 1.813 in |
| Roller Diameter | 3 in |
| Dynamic Load Rating | 15720 lb |
| Series | CCYR-S |
| Oil Hole Diameter | 0.125 in |
| Bore Diameter - Inch | 1 |
| Static Load Rating | 31500 lb |
| Roller Diameter - Inch | 3 |
| Rolling Element | Needle Roller - Full Complement |
| Inner Ring | With Inner Ring |
| Limiting Speed | 950 rpm |
| Dynamic Load Rating (lb) | 15720 |
| Boss Diameter [Min] | 1.75 in |
| Platform | CAMROL® |
| Material | Bearing Steel |
| Roller Width - Inch | 1.75 |
| Enclosure | Sealed |
| Overall Width - Inch | 1.8125 |
| Relubricatable | Yes |
| Endplate Diameter | 2.125 in |
| Roller Dia. | 3.000 in |
| Tolerance Class | P0 |
| Minimum Boss Diameter - Inch | 1.75 |
| Roller Width | 1.75 in |
| O.D. Configuration | Cylindrical |
| Roller Shape | Crowned |
| Roller Type | Crowned |
| Oil Hole Diameter - Inch | 0.125 |
| Weight | 2.89 LB |
| EAN or UPC | 726166058029 |

