- 0.25 in Inside Diameter - 0.5 in Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Roller Width | 0.5 in |
| Roller Type | Crowned |
| Material | Bearing Steel |
| Overall Width | 0.563 in |
| Tolerance Class | P0 |
| Oil Hole Diameter - Inch | 0.094 |
| Relubricatable | Yes |
| Inner Ring | With Inner Ring |
| Overall Width - Inch | 0.5625 |
| Roller Diameter | 0.875 in |
| Platform | CAMROL® |
| Limiting Speed | 5400 rpm |
| Roller Width - Inch | 0.5 |
| Dynamic Load Rating (lb) | 1660 |
| Inch/Metric | Inch |
| Minimum Boss Diameter - Inch | 0.5 |
| Rolling Element | Needle Roller - Full Complement |
| Series | CCYR-S |
| Endplate Diameter | 0.609 in |
| Oil Hole Diameter | 0.094 in |
| Roller Shape | Crowned |
| Bearing Type | Full Compliment Needle Rollers |
| Bore Diameter - Inch | 0.25 |
| Static Load Rating | 2100 lb |
| O.D. Configuration | Cylindrical |
| Finish | Black Oxide |
| Dynamic Load Rating | 1660 lb |
| Roller Diameter - Inch | 0.875 |
| I.D. | 0.25 in |
| Boss Diameter [Min] | 0.5 in |
| Roller Dia. | 0.875 in |
| Enclosure | Sealed |
| Weight | 0.08 LB |
| EAN or UPC | 726166056384 |

