- 0.625 in Inside Diameter - 1.25 in Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Bore Diameter - Inch | 0.625 |
| Finish | Black Oxide |
| Material | Bearing Steel |
| Minimum Boss Diameter - Inch | 1.203 |
| Relubricatable | Yes |
| Static Load Rating | 21140 lb |
| Rolling Element | Needle Roller - Full Complement |
| I.D. | 0.625 in |
| Roller Shape | Crowned |
| Lubrication Hole Location | Inner Ring |
| Dynamic Load Rating (lb) | 8090 |
| Roller Type | Crowned |
| Operating Temperature [Max] | 250 °F |
| Inner Ring | With Inner Ring |
| Endplate Diameter | 1.406 in |
| Operating Temperature [Min] | -20 °F |
| Enclosure | Sealed |
| Roller Diameter | 2.25 in |
| Roller Dia. | 2.250 in |
| Boss Diameter [Min] | 1.203 in |
| Roller Width | 1.25 in |
| Overall Width | 1.313 in |
| Bearing Type | Full Compliment Needle Rollers |
| Platform | CAMROL® |
| Limiting Speed | 1300 rpm |
| Oil Hole Diameter | 0.094 in |
| Oil Hole Diameter - Inch | 0.094 |
| Roller Material | Chrome Steel |
| Series | CCYR-S |
| Dynamic Load Rating | 8090 lb |
| Roller Width - Inch | 1.25 |
| Inch/Metric | Inch |
| Overall Width - Inch | 1.3125 |
| Roller Diameter - Inch | 2.25 |
| Tolerance Class | P0 |
| O.D. Configuration | Cylindrical |
| Weight | 1.205 LB |
| EAN or UPC | 726166057688 |

