- 1.25 in Inside Diameter - 2.25 in Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| I.D. | 1.25 in |
| Inch/Metric | Inch |
| Tolerance Class | P0 |
| Inner Ring | With Inner Ring |
| Platform | CAMROL® |
| Limiting Speed | 700 rpm |
| Relubricatable | Yes |
| Dynamic Load Rating (lb) | 29985 |
| Overall Width | 2.313 in |
| Dynamic Load Rating | 29985 lb |
| Static Load Rating | 62200 lb |
| Boss Diameter [Min] | 2.281 in |
| Enclosure | Sealed |
| Roller Diameter | 4 in |
| Bore Diameter - Inch | 1.25 |
| Roller Width - Inch | 2.25 |
| Endplate Diameter | 2.797 in |
| Oil Hole Diameter | 0.125 in |
| Roller Width | 2.25 in |
| Roller Shape | Crowned |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Dia. | 4.000 in |
| Roller Type | Crowned |
| Minimum Boss Diameter - Inch | 2.281 |
| O.D. Configuration | Cylindrical |
| Series | CCYR-S |
| Overall Width - Inch | 2.3125 |
| Rolling Element | Needle Roller - Full Complement |
| Oil Hole Diameter - Inch | 0.125 |
| Roller Diameter - Inch | 4 |
| Finish | Black Oxide |
| Material | Bearing Steel |
| Weight | 6.73 LB |
| EAN or UPC | 726166058241 |

