Skip to content Skip to navigation menu
CAMROL® Cylindrical Bearing Steel Unsealed Heavy Stud Mount Cam Follower

CFH 11/16 B

CAMROL® Cylindrical Bearing Steel Unsealed Heavy Stud Mount Cam Follower
Item #101087814
  • Heavy Stud - Unsealed
  • Bearing Steel - Cylindrical Roller
  • 0.75 in Stud Length
  • 5/16-24 Thread Size
CAMROL® Cylindrical Bearing Steel Unsealed Heavy Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Stud - Unsealed
  • Bearing Steel - Cylindrical Roller
  • 0.75 in Stud Length
  • 5/16-24 Thread Size

features

  • Stud type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
  • Hex hole
  • Heavy stud configuration
Weight 0.06 LB
EAN or UPC 726166031558
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison