- 0.438 Inside Diameter - 0.875 in Roller Width
- Cylindrical Roller
- Sealed
- 440C Stainless Steel Material
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
- Corrosion resistant
| Overall Width | 0.938 in |
| Roller Diameter | 1.5 in |
| Enclosure | Sealed |
| Roller Type | Cylindrical |
| Tolerance Class | P0 |
| Oil Hole Diameter - Inch | 0.094 |
| Roller Diameter - Inch | 1.5 |
| Operating Temperature [Min] | -20 °F |
| Relubricatable | Yes |
| Roller Material | Stainless Steel |
| I.D. | 0.438 |
| Minimum Boss Diameter - Inch | 0.891 |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Width - Inch | 0.875 |
| Material | 440C Stainless Steel |
| O.D. Configuration | Cylindrical |
| Dynamic Load Rating (lb) | 4390 |
| Overall Width - Inch | 0.9375 |
| Rolling Element | Needle Roller - Full Complement |
| Endplate Diameter | 0.984 in |
| Boss Diameter [Min] | 0.891 in |
| Series | CYR-S CR |
| Static Load Rating | 11200 lb |
| Platform | CAMROL® |
| Dynamic Load Rating | 4390 lb |
| Limiting Speed | 2500 rpm |
| Roller Width | 0.875 in |
| Oil Hole Diameter | 0.094 in |
| Operating Temperature [Max] | 250 °F |
| Inch/Metric | Inch |
| Inner Ring | With Inner Ring |
| Bore Diameter - Inch | 0.4375 |
| Roller Shape | Cylindrical |
| Roller Dia. | 1.500 in |
| Lubrication Hole Location | Inner Ring |
| Weight | 0.35 LB |
| EAN or UPC | 726166118396 |

