- 0.375 in Inside Diameter - 0.75 in Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- Needle rolling elements
- Cylindrical outside diameter
- Bulk packed
- LUBRI-DISC® seal
- Yoke type cam follower
| Inner Ring | With Inner Ring |
| Roller Type | Cylindrical |
| Relubricatable | Yes |
| Roller Width | 0.75 in |
| Overall Width | 0.813 in |
| Enclosure | Sealed |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Diameter | 1.25 in |
| Oil Hole Diameter - Inch | 0.094 |
| Minimum Boss Diameter - Inch | 0.766 |
| Roller Dia. | 1.250 in |
| Bore Diameter - Inch | 0.375 |
| Limiting Speed | 3100 rpm |
| Platform | CAMROL® |
| Overall Width - Inch | 0.8125 |
| Roller Diameter - Inch | 1.25 |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Rolling Element | Needle Roller - Full Complement |
| Series | CYR-S |
| Endplate Diameter | 0.984 in |
| Boss Diameter [Min] | 0.766 in |
| Static Load Rating | 7700 lb |
| Dynamic Load Rating | 3930 lb |
| O.D. Configuration | Cylindrical |
| Roller Width - Inch | 0.75 |
| I.D. | 0.375 in |
| Tolerance Class | P0 |
| Oil Hole Diameter | 0.094 in |
| Roller Shape | Cylindrical |
| Material | Bearing Steel |
| Dynamic Load Rating (lb) | 3930 |
| Weight | 0.22 LB |
| EAN or UPC | 726166125301 |

