- 0.375 in Inside Diameter - 0.75 in Roller Width
- Cylindrical Roller
- Sealed
- 440C Stainless Steel Material
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
- Corrosion resistant
| Tolerance Class | P0 |
| Boss Diameter [Min] | 0.766 in |
| Platform | CAMROL® |
| Operating Temperature [Min] | -20 °F |
| I.D. | 0.375 in |
| O.D. Configuration | Cylindrical |
| Limiting Speed | 3100 rpm |
| Operating Temperature [Max] | 250 °F |
| Endplate Diameter | 0.875 in |
| Roller Shape | Cylindrical |
| Roller Material | Stainless Steel |
| Enclosure | Sealed |
| Static Load Rating | 7700 lb |
| Relubricatable | Yes |
| Roller Diameter | 1.25 in |
| Roller Width | 0.75 in |
| Oil Hole Diameter | 0.094 in |
| Overall Width | 0.813 in |
| Material | 440C Stainless Steel |
| Lubrication Hole Location | Inner Ring |
| Dynamic Load Rating | 3530 lb |
| Rolling Element | Needle Roller - Full Complement |
| Weight | 0.21 LB |
| EAN or UPC | 726166118341 |

