- 0.375 in Inside Diameter - 0.75 in Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Relubricatable | Yes |
| Platform | CAMROL® |
| Endplate Diameter | 0.984 in |
| Finish | Black Oxide |
| Rolling Element | Needle Roller - Full Complement |
| Roller Diameter | 1.25 in |
| Roller Shape | Cylindrical |
| I.D. | 0.375 in |
| Dynamic Load Rating | 3930 lb |
| Material | Bearing Steel |
| Roller Width | 0.75 in |
| Tolerance Class | P0 |
| Oil Hole Diameter | 0.094 in |
| O.D. Configuration | Cylindrical |
| Static Load Rating | 7700 lb |
| Limiting Speed | 3100 rpm |
| Enclosure | Sealed |
| Boss Diameter [Min] | 0.766 in |
| Overall Width | 0.813 in |
| Weight | 0.225 LB |
| EAN or UPC | 726166056711 |

