- Unsealed
- Bearing Steel - Cylindrical Roller
- 0.375 in ID
- 1.25 in Roller Diameter
- 0.75 in Roller Width
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
| Roller Type | Cylindrical |
| Finish | Black Oxide |
| Boss Diameter [Min] | 0.766 in |
| Bearing Type | Full Compliment Needle Rollers |
| Overall Width | 0.813 in |
| Relubricatable | Yes |
| Dynamic Load Rating | 3930 lb |
| Roller Width | 0.75 in |
| Enclosure | Unsealed |
| Series | CYR |
| Limiting Speed | 3100 rpm |
| Roller Shape | Cylindrical |
| Roller Dia. | 1.25 in |
| Static Load Rating | 8500 lbf |
| Tolerance Class | P0 |
| Inch/Metric | Inch |
| Inner Ring | With Inner Ring |
| Roller Diameter | 1.25 in |
| O.D. Configuration | Cylindrical |
| Oil Hole Diameter | 0.094 in |
| Platform | CAMROL® |
| Material | Bearing Steel |
| I.D. | 0.375 in |
| Rolling Element | Needle Roller - Full Complement |
| Endplate Diameter | 0.984 in |
| Weight | 0.24 LB |
| EAN or UPC | 726166056704 |

