- 0.313 Inside Diameter - 0.625 in Roller Width
- Cylindrical Roller
- Sealed
- 440C Stainless Steel Material
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
- Corrosion resistant
| Overall Width - Inch | 0.6875 |
| Operating Temperature [Max] | 250 °F |
| Roller Width - Inch | 0.625 |
| Bore Diameter - Inch | 0.3125 |
| Oil Hole Diameter | 0.094 in |
| Limiting Speed | 3400 rpm |
| Roller Dia. | 1.125 in |
| Static Load Rating | 5400 lb |
| Tolerance Class | P0 |
| Roller Type | Cylindrical |
| Roller Material | Stainless Steel |
| Platform | CAMROL® |
| Operating Temperature [Min] | -20 °F |
| Lubrication Hole Location | Inner Ring |
| Material | 440C Stainless Steel |
| Bearing Type | Full Compliment Needle Rollers |
| Dynamic Load Rating (lb) | 2000 |
| Rolling Element | Needle Roller - Full Complement |
| O.D. Configuration | Cylindrical |
| Oil Hole Diameter - Inch | 0.094 |
| Enclosure | Sealed |
| Series | CYR-S CR |
| Dynamic Load Rating | 2000 lb |
| Minimum Boss Diameter - Inch | 0.641 |
| Overall Width | 0.688 in |
| Endplate Diameter | 0.688 in |
| Inch/Metric | Inch |
| I.D. | 0.313 |
| Roller Diameter - Inch | 1.125 |
| Roller Diameter | 1.125 in |
| Boss Diameter [Min] | 0.641 in |
| Relubricatable | Yes |
| Inner Ring | With Inner Ring |
| Roller Width | 0.625 in |
| Roller Shape | Cylindrical |
| Weight | 0.147 LB |
| EAN or UPC | 726166118297 |

