- Sealed
- Bearing Steel - Cylindrical Roller
- 0.313 in ID
- 1.125 in Roller Diameter
- 0.625 in Roller Width
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Relubricatable | Yes |
| Rolling Element | Needle Roller - Full Complement |
| Enclosure | Sealed |
| Endplate Diameter | 0.781 in |
| Boss Diameter [Min] | 0.641 in |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Dia. | 1.125 in |
| Dynamic Load Rating | 2225 lb |
| O.D. Configuration | Cylindrical |
| Oil Hole Diameter | 0.094 in |
| I.D. | 0.313 in |
| Inner Ring | With Inner Ring |
| Platform | CAMROL® |
| Finish | Black Oxide |
| Roller Type | Cylindrical |
| Overall Width | 0.688 in |
| Material | Bearing Steel |
| Tolerance Class | P0 |
| Roller Diameter | 1.125 in |
| Series | CYR-S |
| Static Load Rating | 6120 lbf |
| Inch/Metric | Inch |
| Limiting Speed | 3400 rpm |
| Roller Width | 0.625 in |
| Roller Shape | Cylindrical |
| Weight | 0.165 LB |
| EAN or UPC | 726166056643 |

