- 0.5 in Inside Diameter - 1 in Roller Width
- Cylindrical Roller
- Sealed
- 440C Stainless Steel Material
features
- Corrosion resistant
- Needle rolling elements
- LUBRI-DISC® seal
- Yoke type cam follower
- Cylindrical outside diameter
| Oil Hole Diameter - Inch | 0.094 |
| Roller Width - Inch | 1 |
| Boss Diameter [Min] | 1.047 in |
| Tolerance Class | P0 |
| Rolling Element | Needle Roller - Full Complement |
| Roller Type | Cylindrical |
| Enclosure | Sealed |
| Series | CYR-S CR |
| Roller Diameter | 1.75 in |
| Roller Width | 1 in |
| O.D. Configuration | Cylindrical |
| Roller Diameter - Inch | 1.75 |
| Static Load Rating | 13040 lb |
| Minimum Boss Diameter - Inch | 1.047 |
| Bearing Type | Full Compliment Needle Rollers |
| Overall Width - Inch | 1.0625 |
| Dynamic Load Rating (lb) | 5730 |
| Overall Width | 1.063 in |
| Dynamic Load Rating | 5730 lb |
| Relubricatable | Yes |
| I.D. | 0.5 in |
| Bore Diameter - Inch | 0.5 |
| Oil Hole Diameter | 0.094 in |
| Platform | CAMROL® |
| Inch/Metric | Inch |
| Roller Dia. | 1.750 in |
| Material | 440C Stainless Steel |
| Roller Shape | Cylindrical |
| Limiting Speed | 2200 rpm |
| Inner Ring | With Inner Ring |
| Endplate Diameter | 1.109 in |
| Weight | 0.64 LB |
| EAN or UPC | 726166118426 |

