Skip to content Skip to navigation menu
CAMROL® Cylindrical Bearing Steel Unsealed Yoke Mount Cam Follower

CYR 1 3/4

CAMROL® Cylindrical Bearing Steel Unsealed Yoke Mount Cam Follower
Item #101087735
  • Unsealed
  • Bearing Steel - Cylindrical Roller
  • 0.5 in ID
  • 1.75 in Roller Diameter
  • 1 in Roller Width
CAMROL® Cylindrical Bearing Steel Unsealed Yoke Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unsealed
  • Bearing Steel - Cylindrical Roller
  • 0.5 in ID
  • 1.75 in Roller Diameter
  • 1 in Roller Width

features

  • Yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
Weight 0.625 LB
EAN or UPC 726166057190
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison