- Sealed
- Bearing Steel - Cylindrical Roller
- 0.5 in ID
- 1.875 in Roller Diameter
- 1 in Roller Width
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Endplate Diameter | 1.25 in |
| Rolling Element | Needle Roller - Full Complement |
| Oil Hole Diameter | 0.094 in |
| Overall Width | 1.063 in |
| Enclosure | Sealed |
| Relubricatable | Yes |
| Static Load Rating | 15840 lbf |
| Finish | Black Oxide |
| Tolerance Class | P0 |
| Inner Ring | With Inner Ring |
| Material | Bearing Steel |
| O.D. Configuration | Cylindrical |
| Series | CYR-S |
| Boss Diameter [Min] | 1.047 in |
| Platform | CAMROL® |
| Roller Shape | Cylindrical |
| Limiting Speed | 2000 rpm |
| Dynamic Load Rating | 6385 lb |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Diameter | 1.875 in |
| I.D. | 0.5 in |
| Roller Width | 1 in |
| Inch/Metric | Inch |
| Roller Type | Cylindrical |
| Roller Dia. | 1.875 in |
| Weight | 0.69 LB |
| EAN or UPC | 726166057428 |

