- 0.625 in Inside Diameter - 1.25 in Roller Width
- Cylindrical Roller
- Unsealed
- Bearing Steel Material
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
| Material | Bearing Steel |
| Inner Ring | With Inner Ring |
| Overall Width | 1.313 in |
| Boss Diameter [Min] | 1.203 in |
| Roller Diameter - Inch | 2.25 |
| Roller Diameter | 2.25 in |
| I.D. | 0.625 in |
| Static Load Rating | 21140 lb |
| Overall Width - Inch | 1.3125 |
| Endplate Diameter | 1.406 in |
| Series | CYR |
| Oil Hole Diameter | 0.094 in |
| Roller Material | Chrome Steel |
| Roller Width | 1.25 in |
| Finish | Black Oxide |
| Limiting Speed | 1300 rpm |
| Tolerance Class | P0 |
| Minimum Boss Diameter - Inch | 1.203 |
| Roller Width - Inch | 1.25 |
| Oil Hole Diameter - Inch | 0.094 |
| Platform | CAMROL® |
| Roller Type | Cylindrical |
| Enclosure | Unsealed |
| Operating Temperature [Max] | 250 °F |
| Rolling Element | Needle Roller - Full Complement |
| Relubricatable | Yes |
| Roller Dia. | 2.250 in |
| Roller Shape | Cylindrical |
| Lubrication Hole Location | Inner Ring |
| Dynamic Load Rating | 8090 lb |
| Dynamic Load Rating (lb) | 8090 |
| Operating Temperature [Min] | -20 °F |
| Bearing Type | Full Compliment Needle Rollers |
| Bore Diameter - Inch | 0.625 |
| Inch/Metric | Inch |
| O.D. Configuration | Cylindrical |
| Weight | 1.685 LB |
| EAN or UPC | 726166057640 |

