- Sealed
- Bearing Steel - Cylindrical Roller
- 1.125 in ID
- 3.5 in Roller Diameter
- 2 in Roller Width
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Bearing Type | Full Compliment Needle Rollers |
| Roller Diameter | 3.5 in |
| Enclosure | Sealed |
| Series | CYR-S |
| Static Load Rating | 63250 lbf |
| Finish | Black Oxide |
| Roller Dia. | 3.5 in |
| Roller Shape | Cylindrical |
| Platform | CAMROL® |
| Overall Width | 2.063 in |
| Roller Width | 2 in |
| Boss Diameter [Min] | 1.922 in |
| Tolerance Class | P0 |
| I.D. | 1.125 in |
| Dynamic Load Rating | 22800 lb |
| Roller Type | Cylindrical |
| Material | Bearing Steel |
| Limiting Speed | 820 rpm |
| Relubricatable | Yes |
| Rolling Element | Needle Roller - Full Complement |
| Oil Hole Diameter | 0.125 in |
| Endplate Diameter | 2.438 in |
| Inner Ring | With Inner Ring |
| Inch/Metric | Inch |
| O.D. Configuration | Cylindrical |
| Weight | 4.615 LB |
| EAN or UPC | 726166058159 |

