- Unsealed
- Bearing Steel - Cylindrical Roller
- 0.25 in ID
- 0.75 in Roller Diameter
- 0.5 in Roller Width
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
| Overall Width | 0.563 in |
| Inch/Metric | Inch |
| Oil Hole Diameter | 0.094 in |
| Limiting Speed | 6400 rpm |
| Roller Shape | Cylindrical |
| Roller Type | Cylindrical |
| Finish | Black Oxide |
| Platform | CAMROL® |
| Roller Width | 0.5 in |
| Dynamic Load Rating | 1660 lb |
| Boss Diameter [Min] | 0.5 in |
| Tolerance Class | P0 |
| Static Load Rating | 4130 lbf |
| O.D. Configuration | Cylindrical |
| Roller Dia. | 0.75 in |
| Bearing Type | Full Compliment Needle Rollers |
| Inner Ring | With Inner Ring |
| I.D. | 0.25 in |
| Series | CYR |
| Rolling Element | Needle Roller - Full Complement |
| Endplate Diameter | 0.609 in |
| Material | Bearing Steel |
| Enclosure | Unsealed |
| Roller Diameter | 0.75 in |
| Relubricatable | Yes |
| Weight | 0.07 LB |
| EAN or UPC | 726166056087 |

