- 1.75 in Inside Diameter - 2.75 in Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Roller Shape | Cylindrical |
| Inner Ring | With Inner Ring |
| Endplate Diameter | 3.563 in |
| Operating Temperature [Max] | 250 °F |
| Bore Diameter - Inch | 1.75 |
| Bearing Type | Full Compliment Needle Rollers |
| I.D. | 1.75 in |
| Limiting Speed | 575 rpm |
| Platform | CAMROL® |
| Roller Width | 2.75 in |
| Roller Diameter | 5 in |
| Material | Bearing Steel |
| Roller Width - Inch | 2.75 |
| Inch/Metric | Inch |
| Roller Diameter - Inch | 5 |
| Relubricatable | Yes |
| Boss Diameter [Min] | 2.875 in |
| Overall Width | 2.875 in |
| Series | CYR-S |
| Oil Hole Diameter | 0.188 in |
| Roller Type | Cylindrical |
| Minimum Boss Diameter - Inch | 2.875 |
| Static Load Rating | 135900 lb |
| Enclosure | Sealed |
| Roller Material | Chrome Steel |
| Rolling Element | Needle Roller - Full Complement |
| Operating Temperature [Min] | -20 °F |
| Roller Dia. | 5.000 in |
| Overall Width - Inch | 2.875 |
| Dynamic Load Rating (lb) | 46575 |
| Oil Hole Diameter - Inch | 0.188 |
| Tolerance Class | P0 |
| O.D. Configuration | Cylindrical |
| Dynamic Load Rating | 46575 lb |
| Lubrication Hole Location | Inner Ring |
| Finish | Black Oxide |
| Weight | 12.855 LB |
| EAN or UPC | 726166058319 |

