- 0.25 in Inside Diameter - 0.5 in Roller Width
- Cylindrical Roller
- Unsealed
- Bearing Steel Material
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
| Rolling Element | Needle Roller - Full Complement |
| Roller Dia. | 0.875 in |
| Endplate Diameter | 0.609 in |
| Dynamic Load Rating (lb) | 1660 |
| Material | Bearing Steel |
| Bore Diameter - Inch | 0.25 |
| Dynamic Load Rating | 1660 lb |
| Overall Width - Inch | 0.5625 |
| Tolerance Class | P0 |
| Roller Type | Cylindrical |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Width - Inch | 0.5 |
| Minimum Boss Diameter - Inch | 0.5 |
| Oil Hole Diameter - Inch | 0.094 |
| Roller Shape | Cylindrical |
| Roller Diameter - Inch | 0.875 |
| O.D. Configuration | Cylindrical |
| Relubricatable | Yes |
| Overall Width | 0.563 in |
| Series | CYR |
| Inner Ring | With Inner Ring |
| Limiting Speed | 5400 rpm |
| Inch/Metric | Inch |
| I.D. | 0.25 in |
| Boss Diameter [Min] | 0.5 in |
| Roller Width | 0.5 in |
| Platform | CAMROL® |
| Enclosure | Unsealed |
| Roller Diameter | 0.875 in |
| Static Load Rating | 2100 lb |
| Oil Hole Diameter | 0.094 in |
| Finish | Black Oxide |
| Weight | 0.09 LB |
| EAN or UPC | 726166056315 |

