- CAMROL® CYR Series Cam Yoke Roller, 0.375 in ID x 1.250 in Cylindrical OD, 3/4 in Roller Width, Full Compliment Needle Rollers, Unsealed, Bearing Steel, Black Oxide Finish, With Inner Ring
description
Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| I.D. | 0.375 in |
| Roller Type | Cylindrical |
| Static Capacity | 8500 lbf |
| Overall Width Tolerance [Max] | 0.8175 in |
| Series | CYR |
| Roller Dia. | 1.250 in |
| Overall Width | 0.8125 in |
| Inner Ring | With Inner Ring |
| Roller Width | 3/4 in |
| Inside Diameter Tolerance [Min] | 0.3746 in |
| Shaft Diameter - Press Fit [Min] | 0.3751 in |
| Track Dynamic Capacity | 3930 N |
| Inside Diameter Tolerance [Max] | 0.3752 in |
| Shaft Diameter - Light Fit [Min] | 0.3749 in |
| Material | Bearing Steel, Black Oxide Finish |
| Track Capacity (40 HRC) | 2660 N |
| Shaft Diameter - Press Fit [Max] | 0.3755 in |
| Shaft Diameter - Light Fit [Max] | 0.3753 in |
| Bearing Type | Full Compliment Needle Rollers |
| Overall Width Tolerance [Min] | 0.8025 in |
| Inch/Metric | Inch |
| Lube Hole Diameter | 0.0938 in |
| Enclosure | Unsealed |
| Endplate Dia. | 0.9844 in |
| Shaft Diameter - Slip Fit [Min] | 0.3743 in |
| Shaft Diameter - Slip Fit [Max] | 0.3747 in |
| Weight | 0.23 LB |

