- CAMROL® CYR-S Series Cam Yoke Roller, 0.500 in ID x 1.750 in Cylindrical OD, 1.000 in Roller Width, Full Compliment Needle Rollers, Sealed, Bearing Steel, Black Oxide Finish, With Inner Ring
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Bore Diameter - Inch | 0.5 |
| Limiting Speed | 2200 |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| Roller Width - Inch | 1 |
| I.D. | 0.500 in |
| Oil Hole Diameter - Inch | 0.094 |
| Overall Width | 1.0625 in |
| Material | Bearing Steel, Black Oxide Finish |
| Series | CYR-S |
| Inner Ring | With Inner Ring |
| Roller Shape | Cylindrical |
| Roller Diameter - Inch | 1.75 |
| Roller Dia. | 1.750 in |
| O.D. Configuration | Cylindrical |
| Bearing Type | Full Compliment Needle Rollers |
| Tolerance Class | P0 |
| Roller Type | Cylindrical |
| Minimum Boss Diameter - Inch | 1.047 |
| Roller Width | 1.000 in |
| Overall Width - Inch | 1.0625 |
| Dynamic Load Rating (lb) | 6385 |
| Enclosure | Sealed |
| Platform | CAMROL® |
| Weight | 0.56 LB |

