- CAMROL® CYR-S Series Cam Yoke Roller, 0.500 in ID x 1.875 in Cylindrical OD, 1.000 in Roller Width, Full Compliment Needle Rollers, Sealed, Bearing Steel, Black Oxide Finish, With Inner Ring
description
Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| Overall Width Tolerance [Max] | 1.0675 in |
| Endplate Dia. | 1 1/4 in |
| Overall Width | 0.6875 in |
| I.D. | 0.500 in |
| Static Capacity | 15840 lbf |
| Shaft Diameter - Light Fit [Max] | 0.5003 in |
| Lube Hole Diameter | 0.0938 in |
| Shaft Diameter - Light Fit [Min] | 0.4999 in |
| Shaft Diameter - Press Fit [Min] | 0.5003 in |
| Inch/Metric | Inch |
| Bearing Type | Full Compliment Needle Rollers |
| Shaft Diameter - Slip Fit [Min] | 0.4993 in |
| Inside Diameter Tolerance [Min] | 0.4996 in |
| Shaft Diameter - Press Fit [Max] | 0.5007 in |
| Series | CYR-S |
| Overall Width Tolerance [Min] | 1.0525 in |
| Enclosure | Sealed |
| Material | Bearing Steel, Black Oxide Finish |
| Track Capacity (40 HRC) | 5414 N |
| Roller Dia. | 1.875 in |
| Roller Width | 1.000 in |
| Inner Ring | With Inner Ring |
| Inside Diameter Tolerance [Max] | 0.5002 in |
| Roller Type | Cylindrical |
| Shaft Diameter - Slip Fit [Max] | 0.4997 in |
| Track Dynamic Capacity | 6385 N |
| Weight | 0.66 LB |

