- CAMROL® CYR-S Series Cam Yoke Roller, 0.3125 in ID x 1.000 in Cylindrical OD, 5/8 in Roller Width, Full Compliment Needle Rollers, Sealed, Bearing Steel, Black Oxide Finish, With Inner Ring
description
Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| Lube Hole Diameter | 0.0938 in |
| Roller Dia. | 1.000 in |
| Shaft Diameter - Light Fit [Max] | 0.3128 in |
| Inside Diameter Tolerance [Min] | 0.3121 in |
| Shaft Diameter - Press Fit [Min] | 0.3126 in |
| Bearing Type | Full Compliment Needle Rollers |
| Endplate Dia. | 0.7813 in |
| Series | CYR-S |
| Roller Width | 5/8 in |
| Overall Width | 0.6875 in |
| Overall Width Tolerance [Min] | 0.6775 in |
| I.D. | 0.3125 in |
| Shaft Diameter - Slip Fit [Min] | 0.3118 in |
| Track Dynamic Capacity | 2225 N |
| Shaft Diameter - Slip Fit [Max] | 0.3122 in |
| Enclosure | Sealed |
| Material | Bearing Steel, Black Oxide Finish |
| Roller Type | Cylindrical |
| Inner Ring | With Inner Ring |
| Inside Diameter Tolerance [Max] | 0.3127 in |
| Shaft Diameter - Press Fit [Max] | 0.3130 in |
| Static Capacity | 6120 lbf |
| Shaft Diameter - Light Fit [Min] | 0.3124 in |
| Overall Width Tolerance [Max] | 0.6925 in |
| Inch/Metric | Inch |
| Track Capacity (40 HRC) | 1835 N |
| Weight | 0.13 LB |

