- CAMROL® CYR-S Series Cam Yoke Roller, 0.750 in ID x 2.500 in Cylindrical OD, 1 1/2 in Roller Width, Full Compliment Needle Rollers, Sealed, Bearing Steel, Black Oxide Finish, With Inner Ring
description
Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| Enclosure | Sealed |
| Bearing Type | Full Compliment Needle Rollers |
| Inside Diameter Tolerance [Max] | 0.7502 in |
| Material | Bearing Steel, Black Oxide Finish |
| Shaft Diameter - Slip Fit [Max] | 0.7497 in |
| I.D. | 0.750 in |
| Overall Width Tolerance [Min] | 1.5525 in |
| Inner Ring | With Inner Ring |
| Shaft Diameter - Light Fit [Max] | 0.7503 in |
| Shaft Diameter - Press Fit [Max] | 0.7507 in |
| Inside Diameter Tolerance [Min] | 0.7496 in |
| Endplate Dia. | 1 11/16 in |
| Overall Width | 1.5625 in |
| Track Capacity (40 HRC) | 11100 N |
| Roller Dia. | 2.500 in |
| Track Dynamic Capacity | 11720 N |
| Overall Width Tolerance [Max] | 1.5675 in |
| Static Capacity | 32900 lbf |
| Lube Hole Diameter | 1/8 in |
| Roller Width | 1 1/2 in |
| Shaft Diameter - Light Fit [Min] | 0.7499 in |
| Shaft Diameter - Press Fit [Min] | 0.7503 in |
| Series | CYR-S |
| Shaft Diameter - Slip Fit [Min] | 0.7493 in |
| Inch/Metric | Inch |
| Roller Type | Cylindrical |
| Weight | 1.74 LB |

