- CAMROL® CYR-S Series Cam Yoke Roller, 0.625 in ID x 2.250 in Cylindrical OD, 1 1/4 in Roller Width, Full Compliment Needle Rollers, Sealed, Bearing Steel, Black Oxide Finish, With Inner Ring
description
Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| Inside Diameter Tolerance [Min] | 0.6246 in |
| Roller Width | 1 1/4 in |
| Overall Width | 1.3125 in |
| Inside Diameter Tolerance [Max] | 0.6252 in |
| Bearing Type | Full Compliment Needle Rollers |
| Series | CYR-S |
| Enclosure | Sealed |
| Inch/Metric | Inch |
| Static Capacity | 21140 lbf |
| Shaft Diameter - Light Fit [Min] | 0.6249 in |
| Track Capacity (40 HRC) | 8260 N |
| Roller Dia. | 2.250 in |
| Roller Type | Cylindrical |
| Material | Bearing Steel, Black Oxide Finish |
| Shaft Diameter - Press Fit [Min] | 0.6253 in |
| Endplate Dia. | 1.4063 in |
| Overall Width Tolerance [Min] | 1.3025 in |
| Shaft Diameter - Slip Fit [Max] | 0.6247 in |
| Inner Ring | With Inner Ring |
| I.D. | 0.625 in |
| Shaft Diameter - Press Fit [Max] | 0.6257 in |
| Shaft Diameter - Light Fit [Max] | 0.6253 in |
| Shaft Diameter - Slip Fit [Min] | 0.6243 in |
| Track Dynamic Capacity | 8090 N |
| Overall Width Tolerance [Max] | 1.3175 in |
| Lube Hole Diameter | 1/8 in |
| Weight | 1.18 LB |
| EAN or UPC | 726166057664 |

