- CAMROL® CYR-S Series Cam Yoke Roller, 1.125 in ID x 3.500 in Cylindrical OD, 2 in Roller Width, Full Compliment Needle Rollers, Sealed, Bearing Steel, Black Oxide Finish, With Inner Ring
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| Lube Hole Diameter | 1/8 in |
| Series | CYR-S |
| Track Dynamic Capacity | 22800 N |
| Roller Dia. | 3.500 in |
| Shaft Diameter - Slip Fit [Min] | 1.1241 in |
| Roller Width | 2 in |
| Inside Diameter Tolerance [Max] | 1.1251 in |
| Endplate Dia. | 2 7/16 in |
| Shaft Diameter - Light Fit [Min] | 1.1249 in |
| Shaft Diameter - Press Fit [Min] | 1.1253 in |
| I.D. | 1.125 in |
| Overall Width Tolerance [Max] | 2.0675 in |
| Static Capacity | 63250 lbf |
| Inch/Metric | Inch |
| Roller Type | Cylindrical |
| Shaft Diameter - Light Fit [Max] | 1.1254 in |
| Shaft Diameter - Slip Fit [Max] | 1.1246 in |
| Enclosure | Sealed |
| Overall Width | 2.0625 in |
| Material | Bearing Steel, Black Oxide Finish |
| Inside Diameter Tolerance [Min] | 1.1245 in |
| Track Capacity (40 HRC) | 20200 N |
| Bearing Type | Full Compliment Needle Rollers |
| Overall Width Tolerance [Min] | 2.0525 in |
| Shaft Diameter - Press Fit [Max] | 1.1258 in |
| Weight | 4.53 LB |

