- CAMROL® CYR-S Series Cam Yoke Roller, 1.250 in ID x 4.000 in Cylindrical OD, 2 1/4 in Roller Width, Full Compliment Needle Rollers, Sealed, Bearing Steel, Black Oxide Finish, With Inner Ring
description
Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| Shaft Diameter - Press Fit [Min] | 1.2503 in |
| Enclosure | Sealed |
| Inside Diameter Tolerance [Min] | 1.2495 in |
| Overall Width Tolerance [Max] | 2.3175 in |
| Shaft Diameter - Press Fit [Max] | 1.2508 in |
| Endplate Dia. | 2.7969 in |
| Shaft Diameter - Slip Fit [Max] | 1.2496 in |
| Shaft Diameter - Light Fit [Max] | 1.2504 in |
| Roller Width | 2 1/4 in |
| I.D. | 1.250 in |
| Lube Hole Diameter | 1/8 in |
| Shaft Diameter - Light Fit [Min] | 1.2499 in |
| Inch/Metric | Inch |
| Bearing Type | Full Compliment Needle Rollers |
| Static Capacity | 89540 lbf |
| Roller Dia. | 4.000 in |
| Roller Type | Cylindrical |
| Material | Bearing Steel, Black Oxide Finish |
| Inside Diameter Tolerance [Max] | 1.2501 in |
| Series | CYR-S |
| Track Capacity (40 HRC) | 26200 N |
| Inner Ring | With Inner Ring |
| Overall Width | 2.3125 in |
| Overall Width Tolerance [Min] | 2.3025 in |
| Shaft Diameter - Slip Fit [Min] | 1.2491 in |
| Track Dynamic Capacity | 29985 N |
| Weight | 6.77 LB |

