- Yoke Roller
- Needle Bearing Type
- 2 1/4 in ID x 6 in OD x 3 3/8 in Overall Width
- Straight Roller
- Sealed
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Black oxide finish on all external surfaces to extend life by inhibiting rust
- Low-cost, readily available
- Easily mounted
| Roller Width | 3 1/4 in |
| I.D. | 2.250 in |
| Series | CYR-S |
| Static Capacity | 160900 lbf |
| Endplate Dia. | 4.4688 in |
| Track Dynamic Capacity | 60000 N |
| Overall Width | 3.375 in |
| Shaft Diameter - Press Fit [Max] | 2.2508 in |
| Shaft Diameter - Press Fit [Min] | 2.2503 in |
| Inside Diameter Tolerance [Min] | 2.2495 in |
| Overall Width Tolerance [Min] | 3.365 in |
| Enclosure | Sealed |
| Roller Type | Cylindrical |
| Shaft Diameter - Slip Fit [Max] | 2.2496 in |
| Lube Hole Diameter | 3/16 in |
| Shaft Diameter - Slip Fit [Min] | 2.2491 in |
| Overall Width Tolerance [Max] | 3.38 in |
| Material | Bearing Steel, Black Oxide Finish |
| Track Capacity (40 HRC) | 55600 N |
| Inch/Metric | Inch |
| Bearing Type | Full Compliment Needle Rollers |
| Shaft Diameter - Light Fit [Min] | 2.2499 in |
| Roller Dia. | 6.000 in |
| Inside Diameter Tolerance [Max] | 2.2501 in |
| Shaft Diameter - Light Fit [Max] | 2.2504 in |
| Weight | 20.92 LB |

