- 1.125 in Inside Diameter - 2 in Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Heavy duty yoke type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Rubber-lipped seal
| Platform | HEAVY-DUTY CAMROL® |
| Series | CYRD |
| Static Load Rating | 20200 lb |
| O.D. Configuration | Cylindrical |
| Roller Shape | Cylindrical |
| Rolling Element | Cylindrical Roller |
| Roller Type | Cylindrical |
| Tolerance Class | P0 |
| Endplate Diameter | 2.188 in |
| Inch/Metric | Inch |
| Roller Width | 2 in |
| Roller Width - Inch | 2 |
| Relubricatable | No |
| Limiting Speed | 820 rpm |
| Material | Bearing Steel |
| Roller Diameter - Inch | 3.5 |
| Enclosure | Sealed |
| Overall Width - Inch | 2.0625 |
| Bore Diameter - Inch | 1.125 |
| Bearing Type | Double Row Cylindrical Rollers |
| Overall Width | 2.063 in |
| Finish | Black Oxide |
| I.D. | 1.125 in |
| Inner Ring | With Inner Ring |
| Roller Dia. | 3.500 in |
| Dynamic Load Rating | 23700 lb |
| Dynamic Load Rating (lb) | 23700 |
| Roller Diameter | 3.5 in |
| Weight | 4.41 LB |
| EAN or UPC | 726166119577 |

