- Heavy Duty CAMROL® CYRD Series Cam Yoke Roller, 1.000 in ID x 3.000 in Cylindrical OD, 1.75 in Roller Width, Double Row Cylindrical Rollers, Sealed, Bearing Steel, Black Oxide Finish, With Inner Ring
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Heavy duty yoke type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Rubber-lipped seal
| Overall Width - Inch | 1.8125 |
| Dynamic Load Rating (lb) | 18300 |
| Roller Type | Cylindrical |
| Lubrication Hole Location | None |
| Platform | HEAVY-DUTY CAMROL® |
| I.D. | 1.000 in |
| Roller Width | 1.75 in |
| O.D. Configuration | Cylindrical |
| Material | Bearing Steel, Black Oxide Finish |
| Enclosure | Sealed |
| Tolerance Class | P0 |
| Series | CYRD |
| Bearing Type | Double Row Cylindrical Rollers |
| Roller Diameter - Inch | 3 |
| Overall Width | 1.8125 in |
| Roller Dia. | 3.000 in |
| Limiting Speed | 950 |
| Bore Diameter - Inch | 1 |
| Roller Width - Inch | 1.75 |
| Relubricatable | No |
| Roller Shape | Cylindrical |
| Inch/Metric | Inch |
| Weight | 2.8 LB |
| EAN or UPC | 726166119553 |

