Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bearing Steel, Black Oxide Finish Material Cam Followers

FCF 4 1/2

Bearing Steel, Black Oxide Finish Material Cam Followers
Item #101087995
  • Standard Stud Type
Bearing Steel, Black Oxide Finish Material Cam Followers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud Type

features

  • Stud type cam follower
  • Flanged outside diameter
  • Tapered bearing insert
  • Hex hole on thread face
Weight 9.78 LB
EAN or UPC 726166041311
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison