McGill
GR 10 RS
Guiderol® Sealed Standard Radial Needle Roller Bearing Without Inner
Item #101088552
- 0.625 in Inside Diameter - 1.125 in Outside Diameter
- 1 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
- Sealed On One Side
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Single rubber-lipped seal with lip turned out
| Dynamic Load Rating (lb) | 3400 |
| Static Load Rating (lb) | 6400 |
| Related Inner Ring | MI 6 |
| No. of Rows | Single |
| Includes Inner Ring | No |
| O.D. | 1.125 in |
| Duplexing | No |
| Enclosure | Sealed On One Side |
| Number of Rows | 1 |
| Speed [Max] - Oil | 6100 |
| Hole Type | Lubrication Groove and Hole |
| I.D. | 0.625 in |
| Bore Type | Straight |
| Rolling Element | Needle Roller |
| Radial Clearance | Normal |
| Housing & Shaft Fillet (in) | 0.025 |
| Material | 52100 Bearing Steel |
| Seal Type | Rubber Lip |
| Shaft Fillet | 0.025 in |
| Precision Rating | RBEC-1 |
| Platform | Guiderol Bearing |
| Hole Diameter | 0.079 in |
| Static Load Rating | 6400 lb |
| Speed (Max) Grease | 3050 |
| Sealed | Sealed - One Side |
| Width | 1.40 |
| Bore Size - Inch | 0.625 |
| Cage Material | No Retainer |
| Full Complement/Caged | Full Complement |
| Speed [Max] - Grease | 3050 rpm |
| Operating Temperature [Min] | -20 °F |
| Flanges | No flange |
| Misalignment | No |
| Speed (Max) Oil | 6100 |
| Series | Standard |
| Operating Temperature [Max] | 250 °F |
| Outside Diameter - Inch | 1.125 |
| Outer Width | 1 in |
| Lubrication Hole Type | Lubrication groove and hole |
| Dynamic Load Rating | 3400 lb |
| Weight | 0.575 LB |
| EAN or UPC | 726166061258 |
