- 0.625 in Inside Diameter - 1.125 in Outside Diameter
- 1 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
| Seal Type | Unsealed |
| Speed [Max] - Grease | 4800 rpm |
| Cage Material | No Retainer |
| Speed (Max) Oil | 9600 |
| Housing & Shaft Fillet (in) | 0.025 |
| Standard | ABMA, ISO |
| Radial Clearance | Normal |
| Outer Width | 1 in |
| Shaft Fillet | 0.025 in |
| Dynamic Load Rating (lb) | 4700 |
| O.D. | 1.125 in |
| Precision Rating | RBEC-1 |
| Includes Inner Ring | No |
| Hole Diameter | 0.079 in |
| Operating Temperature [Max] | 250 °F |
| Series | Standard |
| Static Load Rating (lb) | 9100 |
| No. of Rows | Single |
| Speed [Max] - Oil | 9600 |
| Sealed | None |
| Misalignment | No |
| Outside Diameter - Inch | 1.125 |
| Number of Rows | 1 |
| Width | 1.70 |
| Operating Temperature [Min] | -20 °F |
| Flanges | No Flanges |
| Duplexing | No |
| Bore Type | Straight |
| Speed (Max) Grease | 4800 |
| I.D. | 0.625 in |
| Dynamic Load Rating | 4700 lb |
| Static Load Rating | 9100 lb |
| Material | 52100 Bearing Steel |
| Bore Size - Inch | 0.625 |
| Hole Type | Lubrication Groove and Hole |
| Full Complement/Caged | Full Complement |
| Platform | Guiderol Bearing |
| Related Inner Ring | MI 6 |
| Rolling Element | Needle Roller |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Weight | 0.58 LB |
| EAN or UPC | 726166061166 |

