McGill
GR 14 RSS/MI 10
Guiderol® Sealed Standard Radial Needle Roller Bearing Without Inner
Item #101088568
- 0.625 in Inside Diameter - 1.375 in Outside Diameter
- 1 in Outer Width
- 52100 Bearing Steel
- Sealed On Both Sides
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped with both seal lips turned out
- With separable inner ring
| I.D. | 0.625 in |
| Shaft Fillet | 0.04 in |
| Duplexing | No |
| Width | 1.75 |
| Inner Width | 1.01 in |
| O.D. | 1.375 in |
| Static Load Rating (lb) | 8400 |
| Series | Standard |
| Includes Inner Ring | Yes |
| Enclosure | Sealed On Both Sides |
| Operating Temperature [Max] | 250 °F |
| Seal Type | Rubber Lip |
| Sealed | Sealed - Both Sides |
| Dynamic Load Rating | 4150 lb |
| Hole Diameter | 0.079 in |
| Radial Clearance | Normal |
| Static Load Rating | 8400 lb |
| Material | 52100 Bearing Steel |
| Outside Diameter - Inch | 1.375 |
| Housing & Shaft Fillet (in) | 0.04 |
| Platform | Guiderol Bearing |
| Cage Material | No Retainer |
| Speed (Max) Grease | 4400 |
| Full Complement/Caged | Full Complement |
| Outer Width | 1 in |
| Number of Rows | 1 |
| Operating Temperature [Min] | -20 °F |
| Speed [Max] - Grease | 4400 rpm |
| Precision Rating | Not Rated |
| Rolling Element | Needle Roller |
| No. of Rows | Single |
| Dynamic Load Rating (lb) | 4150 |
| Hole Type | Lubrication Groove & Hole |
| Misalignment | No |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Standard | ABMA, ISO |
| Bore Type | Straight |
| Bore Size - Inch | 0.625 |
| Weight | 0.27 LB |
| EAN or UPC | 726166061524 |
