McGill
GR 22 SS
Guiderol® Sealed Standard Radial Needle Roller Bearing Without Inner
Item #100740299
- 1.375 in Inside Diameter - 1.875 in Outside Diameter
- 1.25 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
- Sealed On Both Sides
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned in
| Hole Type | Lubrication Groove and Hole |
| Dynamic Load Rating (lb) | 7100 |
| Precision Rating | RBEC-1 |
| Sealed | Sealed - Both Sides |
| Standard | ABMA, ISO |
| O.D. | 1.875 in |
| Misalignment | No |
| Full Complement/Caged | Full Complement |
| Static Load Rating (lb) | 18600 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Number of Rows | 1 |
| Cage Material | No Retainer |
| Duplexing | No |
| Series | Standard |
| Rolling Element | Needle Roller |
| Dynamic Load Rating | 7100 lb |
| I.D. | 1.375 in |
| Radial Clearance | Normal |
| Flanges | No Flanges |
| Platform | Guiderol Bearing |
| Bore Size - Inch | 1.375 |
| Operating Temperature [Max] | 250 °F |
| Shaft Fillet | 0.04 in |
| Enclosure | Sealed On Both Sides |
| Seal Type | Rubber Lip |
| Material | 52100 Bearing Steel |
| Speed (Max) Grease | 2800 |
| Outside Diameter - Inch | 1.875 |
| Related Inner Ring | MI 18 |
| Outer Width | 1.25 in |
| Bore Type | Straight |
| Includes Inner Ring | No |
| Speed [Max] - Grease | 2800 rpm |
| Operating Temperature [Min] | -20 °F |
| Width | 1.37 |
| Housing & Shaft Fillet (in) | 0.04 |
| Static Load Rating | 18600 lb |
| Hole Diameter | 0.094 in |
| No. of Rows | Single |
| Weight | 0.34 LB |
| EAN or UPC | 726166061951 |
