- 1.75 in Inside Diameter - 2.313 in Outside Diameter
- 1.25 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
| Full Complement/Caged | Full Complement |
| Dynamic Load Rating | 9850 lb |
| I.D. | 1.75 in |
| Hole Diameter | 0.094 in |
| No. of Rows | Single |
| Series | Standard |
| Duplexing | No |
| Hole Type | Lubrication Groove and Hole |
| Operating Temperature [Max] | 250 °F |
| Speed [Max] - Grease | 1700 rpm |
| Misalignment | No |
| Cage Material | No Retainer |
| Platform | Guiderol Bearing |
| Precision Rating | RBEC-1 |
| Rolling Element | Needle Roller |
| Speed [Max] - Oil | 3400 |
| Radial Clearance | Normal |
| Standard | ABMA, ISO |
| Seal Type | Unsealed |
| Static Load Rating | 32100 lb |
| Shaft Fillet | 0.06 in |
| Outer Width | 1.25 in |
| Operating Temperature [Min] | -20 °F |
| Bore Type | Straight |
| Includes Inner Ring | No |
| Material | 52100 Bearing Steel |
| O.D. | 2.313 in |
| Weight | 0.53 LB |

