- 2 in Inside Diameter - 2.563 in Outside Diameter
- 1.25 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Annular lubrication groove
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
| Speed (Max) Oil | 3000 |
| Outer Width | 1.25 in |
| Precision Rating | RBEC-1 |
| Dynamic Load Rating (lb) | 10250 |
| Misalignment | No |
| Speed (Max) Grease | 1500 |
| Operating Temperature [Min] | -20 °F |
| Material | 52100 Bearing Steel |
| Bore Size - Inch | 2 |
| Static Load Rating (lb) | 36700 |
| Full Complement/Caged | Full Complement |
| Platform | Guiderol Bearing |
| Width | 2.60 |
| Cage Material | No Retainer |
| Operating Temperature [Max] | 250 °F |
| Outside Diameter - Inch | 2.5625 |
| Includes Inner Ring | No |
| Lubrication Hole Type | Lubrication groove and hole |
| Hole Diameter | 0.094 in |
| Shaft Fillet | 0.06 in |
| Rolling Element | Needle Roller |
| Speed [Max] - Grease | 1500 rpm |
| Seal Type | Unsealed |
| Number of Rows | 1 |
| Hole Type | Lubrication Groove and Hole |
| Series | Standard |
| Flanges | No flange |
| Dynamic Load Rating | 10250 lb |
| Radial Clearance | Normal |
| I.D. | 2 in |
| Static Load Rating | 36700 lb |
| Housing & Shaft Fillet (in) | 0.06 |
| Bore Type | Straight |
| Related Inner Ring | MI 26, MI 27 |
| O.D. | 2.563 in |
| Duplexing | No |
| Speed [Max] - Oil | 3000 |
| Sealed | None |
| No. of Rows | Single |
| Weight | 0.6 LB |
| EAN or UPC | 726166062408 |

