- 3 in Inside Diameter - 3.75 in Outside Diameter
- 1.75 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
- Sealed On Both Sides
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned in
| Lubrication Hole Type | Lubrication Groove & Hole |
| Number of Rows | 1 |
| Series | Standard |
| Speed (Max) Grease | 1270 |
| Full Complement/Caged | Full Complement |
| Hole Diameter | 0.125 in |
| Static Load Rating | 65400 lb |
| Dynamic Load Rating (lb) | 17350 |
| Outer Width | 1.75 in |
| Precision Rating | RBEC-1 |
| Dynamic Load Rating | 17350 lb |
| Includes Inner Ring | No |
| Operating Temperature [Min] | -20 °F |
| Shaft Fillet | 0.08 in |
| Width | 1.87 |
| Rolling Element | Needle Roller |
| Enclosure | Sealed On Both Sides |
| Bore Size - Inch | 3 |
| Radial Clearance | Normal |
| Operating Temperature [Max] | 250 °F |
| Material | 52100 Bearing Steel |
| No. of Rows | Single |
| Standard | ABMA, ISO |
| I.D. | 3 in |
| Housing & Shaft Fillet (in) | 0.08 |
| Sealed | Sealed - Both Sides |
| Platform | Guiderol Bearing |
| Flanges | No Flanges |
| Speed [Max] - Grease | 1270 rpm |
| Seal Type | Rubber Lip |
| Cage Material | No Retainer |
| Hole Type | Lubrication Groove and Hole |
| Duplexing | No |
| Static Load Rating (lb) | 65400 |
| O.D. | 3.75 in |
| Misalignment | No |
| Outside Diameter - Inch | 3.75 |
| Related Inner Ring | MI 38 |
| Bore Type | Straight |
| Weight | 1.625 LB |
| EAN or UPC | 726166062972 |

