McGill
GR 64 SS
Guiderol® Sealed Standard Radial Needle Roller Bearing Without Inner
Item #101088697
- 4 in Inside Diameter - 5 in Outside Diameter
- 2 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
- Sealed On Both Sides
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned in
| Static Load Rating (lb) | 98800 |
| Seal Type | Rubber Lip |
| Lubrication Hole Type | Lubrication groove and hole |
| Hole Type | Lubrication Groove and Hole |
| Cage Material | No Retainer |
| Dynamic Load Rating (lb) | 26750 |
| Includes Inner Ring | No |
| Platform | Guiderol Bearing |
| Number of Rows | 1 |
| Hole Diameter | 0.188 in |
| Rolling Element | Needle Roller |
| Operating Temperature [Min] | -20 °F |
| Dynamic Load Rating | 26750 lb |
| Speed (Max) Grease | 475 |
| Enclosure | Sealed On Both Sides |
| Operating Temperature [Max] | 250 °F |
| Outside Diameter - Inch | 5 |
| Full Complement/Caged | Full Complement |
| Static Load Rating | 98800 lb |
| Duplexing | No |
| Outer Width | 2 in |
| Series | Standard |
| Housing & Shaft Fillet (in) | 0.1 |
| Bore Type | Straight |
| I.D. | 4 in |
| O.D. | 5 in |
| No. of Rows | Single |
| Precision Rating | RBEC-1 |
| Speed (Max) Oil | 950 |
| Speed [Max] - Grease | 475 rpm |
| Shaft Fillet | 0.1 in |
| Material | 52100 Bearing Steel |
| Bore Size - Inch | 4 |
| Width | 2.12 |
| Speed [Max] - Oil | 950 |
| Misalignment | No |
| Sealed | Sealed - Both Sides |
| Flanges | No flange |
| Radial Clearance | Normal |
| Related Inner Ring | MI 54 |
| Weight | 3.245 LB |
| EAN or UPC | 726166063351 |
