Skip to content Skip to navigation menu
CAMROL® Crowned Bearing Steel Unsealed Stud Mount Cam Follower

MCF 19

CAMROL® Crowned Bearing Steel Unsealed Stud Mount Cam Follower
Item #101088042
  • Standard Stud - Unsealed
  • Bearing Steel - Crowned Roller
  • 20 mm Stud Length
  • M8x1.25 Thread Size
CAMROL® Crowned Bearing Steel Unsealed Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud - Unsealed
  • Bearing Steel - Crowned Roller
  • 20 mm Stud Length
  • M8x1.25 Thread Size

features

  • Metric stud type cam follower
  • Crowned outside diameter
  • Needle rolling elements
  • Slot hole
  • Jam nuts and lube fitting included
Weight 0.105 LB
EAN or UPC 726166014995
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison