Skip to content Skip to navigation menu
CAMROL® Cylindrical Bearing Steel Shielded Stud Mount Cam Follower

MCFD 35 X

CAMROL® Cylindrical Bearing Steel Shielded Stud Mount Cam Follower
Item #101088148
  • Standard Stud - Shielded
  • Bearing Steel - Cylindrical Roller
  • 32.5 mm Stud Length
  • M16x1.5 Thread Size
CAMROL® Cylindrical Bearing Steel Shielded Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud - Shielded
  • Bearing Steel - Cylindrical Roller
  • 32.5 mm Stud Length
  • M16x1.5 Thread Size

features

  • Cylindrical outside diameter
  • Metric heavy duty stud type cam follower
  • Full complement cylindrical rolling elements
  • Slot hole
  • Metallic shield sealing
  • Jam nuts and lube fitting included
Weight 0.475 LB
EAN or UPC 726166020750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison