Skip to content Skip to navigation menu
CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower

MCFR 19 SB

CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower
Item #101088233
  • Standard Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 20 mm Stud Length
  • M8x1.25 Thread Size
CAMROL® Crowned Bearing Steel Sealed Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud - Sealed
  • Bearing Steel - Crowned Roller
  • 20 mm Stud Length
  • M8x1.25 Thread Size

features

  • Jam nuts and lube fitting included
  • Hex hole
  • LUBRI-DISC® seal
  • Crowned outside diameter
  • Metric stud type cam follower
  • Retained (caged) needle rolling elements
Weight 0.1 LB
EAN or UPC 726166015725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison