Skip to content Skip to navigation menu
CAMROL® Cylindrical Bearing Steel Unsealed Stud Mount Cam Follower

MCFR 22 BX

CAMROL® Cylindrical Bearing Steel Unsealed Stud Mount Cam Follower
Item #101088238
  • Standard Stud - Unsealed
  • Bearing Steel - Cylindrical Roller
  • 23 mm Stud Length
  • M10x1 Thread Size
CAMROL® Cylindrical Bearing Steel Unsealed Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud - Unsealed
  • Bearing Steel - Cylindrical Roller
  • 23 mm Stud Length
  • M10x1 Thread Size

features

  • Hex hole
  • Jam nuts and lube fitting included
  • Metric stud type cam follower
  • Cylindrical outside diameter
  • Retained (caged) needle rolling elements
Weight 0.16 LB
EAN or UPC 726166016951
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison