McGill
MCFR 22A BX
CAMROL® Cylindrical Bearing Steel Unsealed Stud Mount Cam Follower
Item #101088246
- Standard Stud - Unsealed
- Bearing Steel - Cylindrical Roller
- 23 mm Stud Length
- M10x1.25 Thread Size
features
- Asian dimensional standard
- Jam nuts and lube fitting included
- Retained (caged) needle rolling elements
- Hex hole
- Metric stud type cam follower
- Cylindrical outside diameter
| Weight | 0.14 LB |
| EAN or UPC | 726166016791 |
