McGill
MCFR 22A SBX
CAMROL® Cylindrical Bearing Steel Sealed Stud Mount Cam Follower
Item #101088249
- Standard Stud - Sealed
- Bearing Steel - Cylindrical Roller
- 23 mm Stud Length
- M10x1.25 Thread Size
features
- Metric stud type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Jam nuts and lube fitting included
| Weight | 0.555 LB |
| EAN or UPC | 726166016876 |
