Skip to content Skip to navigation menu
CAMROL® Crowned Bearing Steel Unsealed Stud Mount Cam Follower

MCFR 30 B

CAMROL® Crowned Bearing Steel Unsealed Stud Mount Cam Follower
Item #101088266
  • Standard Stud - Unsealed
  • Bearing Steel - Crowned Roller
  • 25 mm Stud Length
  • M12x1.5 Thread Size
CAMROL® Crowned Bearing Steel Unsealed Stud Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud - Unsealed
  • Bearing Steel - Crowned Roller
  • 25 mm Stud Length
  • M12x1.5 Thread Size

features

  • Crowned outside diameter
  • Retained (caged) needle rolling elements
  • Hex hole
  • Jam nuts and lube fitting included
  • Metric stud type cam follower
Weight 0.264 LB
EAN or UPC 726166018979
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison