- 10 mm Inside Diameter - 14 mm Roller Width
- Crowned Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Roller Dia. | 30 mm |
| Enclosure | Unsealed |
| Static Load Rating | 3440 lb |
| Inch/Metric | Metric |
| Bearing Type | Full Compliment Needle Rollers |
| Tolerance Class | P0 |
| I.D. | 10 mm |
| Roller Type | Crowned |
| Static Track Roller Load Rating | 15300 |
| Dynamic Load Rating (N) | 13340 |
| Dynamic Track Roller Load Rating | 11080 N |
| Platform | CAMROL® |
| Overall Width - Metric | 15 |
| Relubricatable | Yes |
| Boss Diameter [Min] | 19 mm |
| Roller Diameter - Metric | 30 |
| Roller Width - Metric | 14 |
| Dynamic Track Roller Load Rating (N) | 11080 |
| Minimum Boss Diameter - Metric | 19 |
| O.D. Configuration | Cylindrical |
| Series | MCYR |
| Roller Width | 14 mm |
| Dynamic Load Rating | 13340 N |
| Rolling Element | Needle Roller - Full Complement |
| Overall Width | 15 mm |
| Material | Bearing Steel |
| Inner Ring | With Inner Ring |
| Finish | Black Oxide |
| Roller Shape | Crowned |
| Limiting Speed | 6400 rpm |
| Roller Diameter | 30 mm |
| Bore Diameter - Metric | 10 |
| Weight | 0.145 LB |
| EAN or UPC | 726166052119 |

