- 15 mm Inside Diameter - 18 mm Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Platform | CAMROL® |
| Tolerance Class | P0 |
| Roller Width | 18 mm |
| Roller Shape | Cylindrical |
| Minimum Boss Diameter - Metric | 24 |
| I.D. | 15 mm |
| Overall Width | 19 mm |
| Boss Diameter [Min] | 24 mm |
| Enclosure | Sealed |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Diameter - Metric | 35 |
| Rolling Element | Needle Roller - Full Complement |
| Roller Type | Cylindrical |
| Series | MCYR-SX |
| O.D. Configuration | Cylindrical |
| Roller Diameter | 35 mm |
| Relubricatable | Yes |
| Static Track Roller Load Rating | 28500 |
| Material | Bearing Steel |
| Static Load Rating | 6407 lb |
| Roller Dia. | 35 mm |
| Overall Width - Metric | 19 |
| Dynamic Load Rating | 20300 N |
| Inner Ring | With Inner Ring |
| Roller Width - Metric | 18 |
| Limiting Speed | 4200 rpm |
| Finish | Black Oxide |
| Bore Diameter - Metric | 15 |
| Inch/Metric | Metric |
| Dynamic Track Roller Load Rating (N) | 16970 |
| Dynamic Load Rating (N) | 20300 |
| Dynamic Track Roller Load Rating | 16970 N |
| Weight | 0.23 LB |
| EAN or UPC | 726166052928 |

